Motion
28556
QuickBerm® Collapsible Berm - PVC coated fabric, Yellow, 48 in Wide, 48 in Long
Mi Item #06027456
MFR #28556
Price$696.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - PVC coated fabric, Yellow, 48 in Wide, 48 in Long
Mi Item #06027456
MFR #28556

Mfr description
28556 BERM LITE QB 4'X4'X8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$696.90/each

Specifications

Dimensions

  • Dimensions
    48 in x 48 in x 8 in
  • Height
    8 in
  • Length
    48 in
  • Width
    48 in

Details

  • Color
    Yellow
  • Material
    PVC coated fabric
  • Sump Capacity
    79 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)