Motion
28564
QuickBerm® Collapsible Berm - PVC coated fabric, Yellow, 48 in Wide, 96 in Long
MI ITEM #06027458
MFR #28564
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - PVC coated fabric, Yellow, 48 in Wide, 96 in Long
MI ITEM #06027458
MFR #28564

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28564 BERM LITE QB 4'X8'X8"

Specifications

  • Sump Capacity
    159 gal (US)
  • Length
    96 in
  • Width
    48 in
  • Material
    PVC coated fabric
  • Color
    Yellow
  • Dimensions
    48 in x 96 in x 8 in
  • Height
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text