Motion
28568
QuickBerm® Collapsible Berm - PVC coated fabric, Yellow, 96 in Wide, 120 in Long
Mi Item #06027460
MFR #28568
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - PVC coated fabric, Yellow, 96 in Wide, 120 in Long
Mi Item #06027460
MFR #28568

Mfr description
28568 BERM LITE QB 8'X10'X8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    96 in x 120 in x 8 in
  • Height
    8 in
  • Length
    120 in
  • Width
    96 in

Details

  • Color
    Yellow
  • Material
    PVC coated fabric
  • Sump Capacity
    398 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)