1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28570
QuickBerm® Collapsible Berm - PVC coated fabric, Black, 72 in Wide, 120 in Long
MI ITEM #
06027461
MFR #
28570
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28570
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28570
QuickBerm® Collapsible Berm - PVC coated fabric, Black, 72 in Wide, 120 in Long
MI ITEM #
06027461
MFR #
28570
Mfr description
28570 BERM DECON2 6'X10'X8"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
72 in x 120 in x 8 in
Height
8 in
Length
120 in
Width
72 in
Details
Color
Black
Material
PVC coated fabric
Sump Capacity
299 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items