Motion
28574
QuickBerm® Collapsible Berm - PVC coated fabric, Black, 72 in Wide, 240 in Long
MI ITEM #06027463
MFR #28574
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - PVC coated fabric, Black, 72 in Wide, 240 in Long
MI ITEM #06027463
MFR #28574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    72 in x 240 in x 8 in
  • Height
    8 in
  • Length
    240 in
  • Width
    72 in

Details

  • Color
    Black
  • Material
    PVC coated fabric
  • Sump Capacity
    598 gal (US)

Overview

Mfr description
28574 BERM DECON4 6'X20'X8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought