1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28578
QuickBerm® Collapsible Berm - PVC coated fabric, Black, 128 in Wide, 252 in Long
MI ITEM #
06027465
MFR #
28578
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28578
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28578
QuickBerm® Collapsible Berm - PVC coated fabric, Black, 128 in Wide, 252 in Long
MI ITEM #
06027465
MFR #
28578
Mfr description
28578 BERM WASHDOWN 10'X18'X4"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
128 in x 252 in x 4 in
Height
4 in
Length
252 in
Width
128 in
Details
Color
Black
Material
PVC coated fabric
Sump Capacity
425 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items