Motion
28581
QuickBerm® Collapsible Berm - PVC coated fabric, Black, 176 in Wide, 680 in Long
Mi Item #06027467
MFR #28581
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - PVC coated fabric, Black, 176 in Wide, 680 in Long
Mi Item #06027467
MFR #28581

Mfr description
28581 BERM WASHDOWN 14'X54'X4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    176 in x 680 in x 4 in
  • Height
    4 in
  • Length
    680 in
  • Width
    176 in

Details

  • Color
    Black
  • Material
    PVC coated fabric
  • Sump Capacity
    1800 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)