Motion
SWG10AXL124

SIOUX TOOLS
SWG10AXL124

Sioux Tools SWG10AXL124 SIG LP WHL GRND 12K RPM 4IN
Mi Item #06027614
MFR #SWG10AXL124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SWG10AXL124

Sioux Tools SWG10AXL124 SIG LP WHL GRND 12K RPM 4IN
Mi Item #06027614
MFR #SWG10AXL124

Mfr description
SWG10AXL124 SIG LP WHL GRND 12K RPM 4IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    3/8 in
  • Hose Size
    3/8 in
  • Overall Length
    11.25 in
  • Wheel Size
    4 in

Details

  • Air Inlet
    1/4 in
  • CFM
    35 cfm
  • Free Speed
    12,000 rpm
  • Horsepower
    1 HP
  • Style
    Medium Duty Angle Head
  • Tool Type
    Wheel Type
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)