Motion
CDG5GN100SV-125

SMC CORP OF AMERICA
CDG5GN100SV-125

CG5 CDG5GN100SV-125 with 100 mm Bore Size
MI ITEM #06027670
MFR #CDG5GN100SV-125
List Price$507.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5GN100SV-125

CG5 CDG5GN100SV-125 with 100 mm Bore Size
MI ITEM #06027670
MFR #CDG5GN100SV-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$507.80/each for your price

Overview

Mfr description
CDG5GN100SV-125 CG5, STAINLESS STEEL
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
  • Auto switch capable

Specifications

  • Series
    CG5
  • Bore Diameter
    100 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Mounting Type
    Head Side Flange Type
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text