Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Compact
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Lock TypeEnd Lock
- Mounting TypeCompact
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)