Motion
MCL-8-F
Shaft Collar - Steel, 0.7090 in OD
Mi Item #06028011
MFR #MCL-8-F
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Steel, 0.7090 in OD
Mi Item #06028011
MFR #MCL-8-F

Mfr description
MCL-8-F ONE-PIECE CLAMP SHAFT COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.50/each

Specifications

Dimensions

  • Bore Size
    0.3150 in
  • Clearance Diameter Max
    0.8820 in
  • Outside Diameter
    0.7090 in
  • Screw Size
    M3x8
  • Weight
    0.030 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452901287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)