Motion
6206LLBNR

NTN
6206LLBNR

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Seal & Single Shield, With Snap Ring, CN Internal Clearance
MI ITEM #06028013
MFR #6206LLBNR
Price$41.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206LLBNR

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Seal & Single Shield, With Snap Ring, CN Internal Clearance
MI ITEM #06028013
MFR #6206LLBNR

Mfr description
6206LLBNR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.89/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.45 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    6206LLBNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6206LLBNR is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 16 mm width, single seal & single shield for long life.
  • Manufacturer Catalog Number
    6206LLBNR
  • Manufacturer Upc Number
    4547359564112
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359564112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)