Overview
Mfr description
K060825 AUTOMOTIVE BELT
Specifications
- ApplicationAutomotive Vehicles
- Section SizeK
- Number Of Ribs6
- Top Width0.807 in
- Overall Length83.15 in
- Belt SeriesStandard
- Construction TypeV-Ribbed
- Belt TypeMicro-V
- Weight0.45 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data