Motion
76224

BRADY
76224

Lockout Tag & Label - Polyester Material, Black, Red on White, Includes: Nylon Ties
MI ITEM #06028107
MFR #76224
Price$73.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76224

Lockout Tag & Label - Polyester Material, Black, Red on White, Includes: Nylon Ties
MI ITEM #06028107
MFR #76224

Mfr description
76224 B30 B7569 GHS/CLP 105X155 LOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.64/each

Specifications

Dimensions

  • Height
    5.7500 in, 146.05 mm
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black, Red on White
  • Grommet Material
    Metal
  • Includes
    Nylon Ties
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
  • Tag Or Label
    Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)