Motion
8005-PF-XL
Disposable Gloves - X-Large Size, Nitrile, Smooth Surface, Powder-Free, 8.0 mil Thick, Blue Color, 50 Per Box
MI ITEM #06028128
MFR #8005-PF-XL
Price$26.35/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - X-Large Size, Nitrile, Smooth Surface, Powder-Free, 8.0 mil Thick, Blue Color, 50 Per Box
MI ITEM #06028128
MFR #8005-PF-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.35/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    9-1/2 in
  • Thickness
    8.0 mil

Details

  • Application
    Food, Labs, Medical, Pharmaceutical
  • Color
    Blue
  • Cuff Type
    Beaded
  • Food Grade
    Food Grade
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile
  • Package Quantity
    50 Per Box
  • Powder Style
    Powder-Free
  • Standards Met
    21 CFR 170-199, ASTM, Category III CE Compliant 0123, EN374-2, EN374-3 JKL, EN388 1000, Medical Grade, NFPA 1999
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth

Overview

Mfr description
8005-PF-XL N-DEX PLUS XL NITRILE GLOVES
  • Latex-free 100% nitrile
  • Powder free
  • Low-modulus formulation
  • Rolled cuff
  • Ambidextrous

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought