Motion
40-1-281ECU-M

BOB DALE GLOVES
40-1-281ECU-M

Leather Palm Glove with Canvas Back - M or Size 8, Cowhide Grain Leather, Unlined, White, Yellow
Mi Item #06028160
MFR #40-1-281ECU-M
Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-1-281ECU-M

Leather Palm Glove with Canvas Back - M or Size 8, Cowhide Grain Leather, Unlined, White, Yellow
Mi Item #06028160
MFR #40-1-281ECU-M

Mfr description
40-1-281ECU-M GLOVE FITTER GRAIN FLEECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.56/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    White, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Canvas Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)