Motion
50-1-4211
Leather Palm Mitt - L or Size 9, Cowhide Grain Leather
MI ITEM #06028162
MFR #50-1-4211
List Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Mitt - L or Size 9, Cowhide Grain Leather
MI ITEM #06028162
MFR #50-1-4211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.50/each for your price

Overview

Mfr description
50-1-4211 MITT GRAIN LRG PILE LINED

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Mitts
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text