Motion
50-9-227-L

BOB DALE GLOVES
50-9-227-L

Leather Palm Mitt - L or Size 9, Leather
MI ITEM #06028163
MFR #50-9-227-L
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
50-9-227-L

Leather Palm Mitt - L or Size 9, Leather
MI ITEM #06028163
MFR #50-9-227-L

Mfr description
50-9-227-L MITT, GAUNTLET/GRAIN/1 FIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Palm Mitts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)