Motion
60-1-1274-12

BOB DALE GLOVES
60-1-1274-12

Leather Palm Glove - XL or Size 10, Leather, No Grade Listed, Lined, Color Beige
MI ITEM #06028169
MFR #60-1-1274-12
List Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
60-1-1274-12

Leather Palm Glove - XL or Size 10, Leather, No Grade Listed, Lined, Color Beige
MI ITEM #06028169
MFR #60-1-1274-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.09/each for your price

Overview

Mfr description
60-1-1274-12 GLOVE PVC 14" GRAIN LEATHER

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Lined
  • Color
    Beige
  • Back Material
    Goatskin
  • Palm Material
    Goatskin
  • Thumb Style
    Gunn cut w/straight
  • Material
    Cowhide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought