Motion
20-1-10605Y-L

BOB DALE GLOVES
20-1-10605Y-L

Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Color Black, Yellow
MI ITEM #06028177
MFR #20-1-10605Y-L
Your Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10605Y-L

Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Color Black, Yellow
MI ITEM #06028177
MFR #20-1-10605Y-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.83/each(List $17.05)

Overview

Mfr description
20-1-10605Y-L GLOVE MECHANIC LRG BLK/YLW
  • Double stitched synthetic leather palm
  • Clarino® is highest quality synthetic leather providing unmatched durability and dexterity
  • Flexible spandex backhand
  • Reinforced double palm with gel-pack inserts for vibration resistance
  • Soft neoprene knuckle for comfort
  • Secure hook and loop wrist closure
  • Available in 4 colors: navy, red, black, yellow

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, Yellow
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Hand Type
    Pair
  • Palm Features
    Padded Palm
  • Palm Material
    Synthetic Leather
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought