Motion
20-1-1581-10

BOB DALE GLOVES
20-1-1581-10

Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, Unlined, White
MI ITEM #06028182
MFR #20-1-1581-10
Price$13.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1581-10

Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, Unlined, White
MI ITEM #06028182
MFR #20-1-1581-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.56/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb

Overview

Mfr description
20-1-1581-10 (M) GLOVE DRIVER MED ELSTIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought