Motion
20-9-981-7

BOB DALE GLOVES
20-9-981-7

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Fleece Lined, Beige
MI ITEM #06028193
MFR #20-9-981-7
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-981-7

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Fleece Lined, Beige
MI ITEM #06028193
MFR #20-9-981-7

Mfr description
20-9-981-7-XL GLOVE FITTER FLEECE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.88/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)