Motion
40-9-173TFLW

BOB DALE GLOVES
40-9-173TFLW

Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, Thermal Lined, White, Yellow
MI ITEM #06028195
MFR #40-9-173TFLW
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-9-173TFLW

Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, Thermal Lined, White, Yellow
MI ITEM #06028195
MFR #40-9-173TFLW

Mfr description
40-9-173TFLW GLOVE UTILITY GRAIN LRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    White, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves - Canvas Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)