Motion
99-9-265-8

BOB DALE GLOVES
99-9-265-8

99-9-265-8
Mi Item #06028201
MFR #99-9-265-8
Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-9-265-8

99-9-265-8
Mi Item #06028201
MFR #99-9-265-8

Mfr description
99-9-265-8 GLOVE MED 15G SYN LINER W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.02/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black
  • Lining Material
    Acrylic
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    063344295426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)