Motion
20-1-10603B-L

BOB DALE GLOVES
20-1-10603B-L

Mechanics Glove - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Black
Mi Item #06028205
MFR #20-1-10603B-L
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10603B-L

Mechanics Glove - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Black
Mi Item #06028205
MFR #20-1-10603B-L

Mfr description
20-1-10603B-L GLOVE MECHANICS BLACK
  • Dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.97/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Palm Material
    Synthetic Leather
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)