Overview
Mfr description
201157112 GLOVE DRIVER SZ 12
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Drivers Gloves - Straight Thumb
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorBeige
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data