Overview
Mfr description
201157113 SZ13 ROPER GLOVE UNLINED
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Drivers Gloves - Straight Thumb
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorBeige
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data