Motion
20115719
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Unlined, Beige
MI ITEM #06028217
MFR #20115719
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Unlined, Beige
MI ITEM #06028217
MFR #20115719

Mfr description
20115719 SZ9 GLOVES DRIVER LARGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Straight Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)