Motion
20910690-XL

BOB DALE GLOVES
20910690-XL

Mechanics Glove - XL or Size 10, Leather, No Grade Listed
MI ITEM #06028224
MFR #20910690-XL
Your Price$40.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20910690-XL

Mechanics Glove - XL or Size 10, Leather, No Grade Listed
MI ITEM #06028224
MFR #20910690-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.14/each(List $46.16)

Overview

Mfr description
20910690-XL MECHANICS WINTER SPLIT XL

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Back Material
    Spandex
  • Palm Features
    Gel Pagged Palm
  • Palm Material
    Synthetic Leather
  • Thumb Style
    Reinforced
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought