Motion
2091200L
Mechanics Glove - XL or Size 10, Leather
Mi Item #06028225
MFR #2091200L
Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - XL or Size 10, Leather
Mi Item #06028225
MFR #2091200L

Mfr description
2091200L MECHANICS WINTER SPLIT XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.21/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)