Motion
209157113
Leather Drivers Glove with Straight Thumb - XXL or Size 11, Leather
MI ITEM #06028229
MFR #209157113
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - XXL or Size 11, Leather
MI ITEM #06028229
MFR #209157113

Mfr description
209157113 GLOVE WINTER DRIVER SZ9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.25/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)