Motion
309473TFL2XL

BOB DALE GLOVES
309473TFL2XL

Leather Palm Glove with Canvas Back - XXL or Size 11, Split Cowhide Leather, Thermal Lined, Yellow, Blue
MI ITEM #06028239
MFR #309473TFL2XL
Your Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
309473TFL2XL

Leather Palm Glove with Canvas Back - XXL or Size 11, Split Cowhide Leather, Thermal Lined, Yellow, Blue
MI ITEM #06028239
MFR #309473TFL2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.09/each(List $12.75)

Overview

Mfr description
309473TFL2XL SPLIT PALM THINSULATE XL

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Blue, Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text