Motion
309473TFLXL

BOB DALE GLOVES
309473TFLXL

Leather Palm Glove with Canvas Back - XL or Size 10, Split Cowhide Leather, Thermal Lined, Yellow, Blue
MI ITEM #06028240
MFR #309473TFLXL
List Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
309473TFLXL

Leather Palm Glove with Canvas Back - XL or Size 10, Split Cowhide Leather, Thermal Lined, Yellow, Blue
MI ITEM #06028240
MFR #309473TFLXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.75/each for your price

Overview

Mfr description
309473TFLXL GLOVE,FITTER GRAIN 5" CUFF

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Blue, Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text