Specifications
Dimensions
- Glove SizeOne Size Fits All
Details
- ColorRed, White
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- Lining MaterialFleece
- Material TypeLeather Palm Gloves - Canvas Back
Overview
Mfr description
40-1-1512RXL GLOVE FULL LEATHER FITTER