Motion
40-1-281ECU-XL

BOB DALE GLOVES
40-1-281ECU-XL

Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Unlined, Color White, Yellow
Mi Item #06028249
MFR #40-1-281ECU-XL
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-1-281ECU-XL

Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Unlined, Color White, Yellow
Mi Item #06028249
MFR #40-1-281ECU-XL

Mfr description
40-1-281ECU-XL GLOVE FITTER FUL GRN LINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Cotton
  • Color
    White, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Material
    Goatskin
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)