Motion
409173PLXL

BOB DALE GLOVES
409173PLXL

Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, Acrylic Lined, White, Yellow
Mi Item #06028254
MFR #409173PLXL
Price$13.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
409173PLXL

Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, Acrylic Lined, White, Yellow
Mi Item #06028254
MFR #409173PLXL

Mfr description
409173PLXL GLOVE FITTER GRAIN FLEECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.51/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    White, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Acrylic
  • Material Type
    Leather Palm Gloves - Canvas Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)