Motion
4092875X2L

BOB DALE GLOVES
4092875X2L

Leather Palm Mitt - XXL or Size 11, Leather, No Grade Listed, Lined
Mi Item #06028263
MFR #4092875X2L
Price$17.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
4092875X2L

Leather Palm Mitt - XXL or Size 11, Leather, No Grade Listed, Lined
Mi Item #06028263
MFR #4092875X2L

Mfr description
4092875X2L MITT, GAUNTLET/GRAI HIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.54/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Back Material
    Nylon
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Lined
  • Material
    Leather
  • Material Type
    Leather Palm Mitts
  • Palm Material
    Goatskin
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)