Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Coating MaterialNitrile
- ColorBlue
- Lining MaterialCotton
- Manufacturer Product Page
- Material TypeKnit Gloves - Coated
- UPC_NO063344256502
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)