Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating MaterialNitrile
- ColorBlue
- Lining MaterialCotton
- Material TypeKnit Gloves - Coated
- UPC_NO063344256526
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)