Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Coating MaterialNitrile
- Lining MaterialNylon
- Material TypeKnit Gloves - Coated
- UPC_NO063344297031
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)