Motion
20110705M
Leather Palm Glove - M or Size 8, Goatskin Grain Leather, Unlined, Black, Grey
MI ITEM #06028307
MFR #20110705M
Price$52.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Goatskin Grain Leather, Unlined, Black, Grey
MI ITEM #06028307
MFR #20110705M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.62/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    Black, Grey
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves

Overview

Mfr description
20110705M OPERATOR PERFORMANCE MED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought