Motion
20-9-1581TFL-10

BOB DALE GLOVES
20-9-1581TFL-10

Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, Thermal Lined, Beige
MI ITEM #06028314
MFR #20-9-1581TFL-10
Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1581TFL-10

Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, Thermal Lined, Beige
MI ITEM #06028314
MFR #20-9-1581TFL-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.41/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Drivers Gloves - Keystone Thumb

Overview

Mfr description
20-9-1581TFL-10 GLOVE LIGHT DUTY WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought