Motion
20-9-1581TFL-11

BOB DALE GLOVES
20-9-1581TFL-11

Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Thermal, Color Beige
Mi Item #06028315
MFR #20-9-1581TFL-11
Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1581TFL-11

Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Thermal, Color Beige
Mi Item #06028315
MFR #20-9-1581TFL-11

Mfr description
20-9-1581TFL-11 PREM GRAIN DRIVER 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.01/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Goatskin
  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Material
    Goatskin
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)