Motion
TY454SWH0001000
Tyvek® Standard Boot Cover - Universal Size, White Color, Tyvek Material
Mi Item #06028980
MFR #TY454SWH0001000
Price$1.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Standard Boot Cover - Universal Size, White Color, Tyvek Material
Mi Item #06028980
MFR #TY454SWH0001000

Mfr description
TY454SWH00010000 UNIV WHITE BOOT COVER
  • 18" high boot cover with elastic top provides coverage up to calf
  • One size fits most
  • Disposable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.54/each

Specifications

Dimensions

  • Shoe Size
    Universal
  • Size
    Universal

Details

  • Additional Details
    Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont. Tyvek 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion
  • Color
    White
  • Footwear Type
    Boot Cover
  • Manufacturer Upc Number
    0888120015513
  • Material
    Tyvek
  • UPC_NO
    0888120015513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)