Motion
250-00-0020
Bouton® Zenon Z11sm™ Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #06029006
MFR #250-00-0020
Price$1.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Zenon Z11sm™ Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #06029006
MFR #250-00-0020

Mfr description
250-00-0020 ZENON SAFETY GLASSES
  • Ideal for women and men with narrow faces
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.92/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5 kg

Details

  • Additional Details
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • Comfort Features
    Ideal for women and men with narrow faces
  • Description
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314117244
  • Spec Sheet
  • Temple Adjustment
    Spatula
  • UPC_NO
    616314117244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)