Motion
250-00-0900
Bouton® Zenon Z11sm™ Bouton Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, OS Size
Mi Item #06029007
MFR #250-00-0900
Price$1.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Zenon Z11sm™ Bouton Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, OS Size
Mi Item #06029007
MFR #250-00-0900

Mfr description
250-00-0900 PIP SAFETY GLASSES
  • Ideal for women and men with narrow faces
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.93/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5 kg

Details

  • Additional Details
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Ideal for women and men with narrow faces
  • Country of Origin
    Taiwan
  • Description
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • Frame Color
    Clear
  • Frame Style
    Rimless
  • Frame Temple Color
    Clear
  • Frame Type
    Narrow Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-00-0900
  • Manufacturer Upc Number
    616314059261
  • Noisepiece Type
    Molded
  • Product Line
    Zenon Z11sm
  • Series
    Zenon Z11sm
  • Spec Sheet
  • Specialty Features
    Anti Fog, Scratch Resistant, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Spatula
  • Temple Color
    Clear
  • Temple Style
    Thin, flexible temples
  • Type
    Rimless
  • UPC_NO
    616314059261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)