Motion
952082

ANSELL
952082

Chemical Resistant, Puncture Resistant Sleeve - Chemical Resistant, Puncture Resistant, Material: Vinyl, Blue
MI ITEM #06029025
MFR #952082
Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
952082

Chemical Resistant, Puncture Resistant Sleeve - Chemical Resistant, Puncture Resistant, Material: Vinyl, Blue
MI ITEM #06029025
MFR #952082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.67/each

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Abrasion Resistant
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Blue
  • Garment Type
    Chemical Resistant, Puncture Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Vinyl
  • Product Line
    CPP

Overview

Mfr description
952082 ANSELL SLEEVE 59001 VSB-HS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought