Motion
72103
400 Tan Universal Wrist Wrap
MI ITEM #06029031
MFR #72103
List Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 Tan Universal Wrist Wrap
MI ITEM #06029031
MFR #72103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.80/each for your price

Overview

Mfr description
400 UNIVERSAL WRIST WRAP, TAN,
  • Universal Wrist Wrap: Durable woven elastic for comfort and support of the wrist.

Specifications

  • Product Line
    ProFlex
  • Color
    Tan
  • Description
    400 Tan Universal Wrist Wrap
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476721031
  • Country of Origin
    CHN
  • Height
    7.25 in
  • Length
    4.25 in
  • Weight
    0.04 lb
  • Width
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text