Motion
S07A5-5MO-X30

SMC CORP OF AMERICA
S07A5-5MO-X30

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, Plug Lead Manifold Bar Base, Manifold
Mi Item #06029034
MFR #S07A5-5MO-X30
Price$153.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
S07A5-5MO-X30

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, Plug Lead Manifold Bar Base, Manifold
Mi Item #06029034
MFR #S07A5-5MO-X30

Mfr description
S07A5-5MO-X30 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.06/each

Specifications

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    4
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Series
    S0700
  • Solenoid Electrical Entry
    Plug Lead Manifold Bar Base
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)