Motion
GE 280TXA-2RS

SKF
GE 280TXA-2RS

Radial Spherical Plain Bearing - 280 mm Bore, 400 mm OD, 155 mm Inner Ring Width, Sealed, Standard Grade
Mi Item #06029183
MFR #GE 280TXA-2RS
Price$33,264.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 280TXA-2RS

Radial Spherical Plain Bearing - 280 mm Bore, 400 mm OD, 155 mm Inner Ring Width, Sealed, Standard Grade
Mi Item #06029183
MFR #GE 280TXA-2RS

Mfr description
GE280TXA-2RS BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,264.02/each

Specifications

Dimensions

  • Ball Diameter
    13.7800 in, 350 mm
  • Bore Diameter  
    280 mm
  • Inner Ring Width  
    155 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    120 mm
  • Outside Diameter  
    400 mm
  • Overall Width
    155 mm
  • Weight
    154.99 lbs

Details

  • Additional Details
    Maintenance-Free | 2RS Sealed | Double-Lip
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Standard
  • Inner Ring Material
    Steel/PTFE Fabric
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 280 TXA-2RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316572129456
  • Operating Temperature Range
    -20 to 265 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    10000 kN
  • Radial Static Load Capacity
    16600 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316572129456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)